Atdec Heavy Height Adjustable Montior Arm - White - 43" Screen Support - 35 lb Load Capacity
Mfr # AWM-AHX-W
Zoro # G812184827
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Color
White
Weight Capacity
35 lb
Series
AWM
Maximum Load Capacity
35 lb
Device Supported
Monitor, All-in-One Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWM-AHX-W
Zoro #
G812184827
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
43"
Max. Screen Size Supported
43 in
Details
Color
White
Weight Capacity
35 lb
Series
AWM
Item
Mounting Arm
Maximum Load Capacity
35 lb
Device Supported
Monitor, All-in-One Computer
Compatibility
Atdec Mounts: VESA Head, Dual Display Crossbar
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.