Shop Alternate Products
This Product is Discontinued
Atdec
Cable Clips Pack Of 4 Silver (Discontinued)
Mfr # SC4S
Zoro # G5304066
This Product is Discontinued
Key Features
- Width 0.59"
- Material Plastic
- Color Matte Silver
- Length 2.76"
- Product Type Cable Clip
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- ULTRAFIRE Battery 3.6 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1044-50NP-UF)
- ILC Replacement for Avaya 700313067 Battery (700313067 BATTERY AVAYA)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- SECO-LARM "Z" Bracket for mounting E-942FC-1300 and E-946-FC-1K2Q. Mounts to armature plate. For u (SLM-E-942F1300/ZQ)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Wht (21604)
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- DAC Standard Monitor Riser Block (DTA02151)
- Atdec Monitor Mounts & Brackets