
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VF-AT-W
Zoro #
G5503907
UPC #
881493004382
Country of Origin
China
Dimensions
Height
7.8"
Width
2.8"
Depth
17.9"
Details
Color
Silver
Features
Tilt, Pan, Articulating, Cable Management
Product Type
Mounting Arm
Compatibility
LCD
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.