This item is Discontinued.

Atdec Focus Pole 590Mm-Accessory Pol VF-P590

Focus Pole 590Mm-Accessory Pol (Discontinued)

  • Mfr # VF-P590
  • Zoro # G5503146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VF-P590
Zoro #
G5503146
UPC #
881493008625
Country of Origin
China

Dimensions

Length
23.2"
Diameter
1.5"

Details

Color
Silver
Material
Aluminum
Product Type
Mounting Pole
Compatibility
Monitor, Notebook, Atdec Visidec Products:VF-AT-D Dual Display Desk LCD/LED Monitor Articulated Arm, VF-M Single Display Desk LCD/LED Monitor Stand, VF-AT-NP Desk Notebook Stand with Articulated Arm (Tilt/Pan), VF-AT Single Display Desk LCD/LED Monitor Articulated Arm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.