Shop ATDEC
See all product information
Create Account
heavy duty monitor mount for displays up to 57, suits flat screen monitors up to 55lbs,
- Mfr # AWMS-BT40-H-S
- Zoro # G216430681
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWMS-BT40-H-S
- Zoro #
- G216430681
- UPC #
- 881493000000
- Country of Origin
- China
- Item
- Mounting Post
- Color
- Silver
- Material
- Steel
Description
heavy duty monitor mount for displays up to 57, suits flat screen monitors up to 55lbs, curved screen monitors up to 40lbs, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.