This item is Discontinued.

Atdec Notebook Tray Black SNTB

Notebook Tray Black (Discontinued)

  • Mfr # SNTB
  • Zoro # G5459536
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNTB
Zoro #
G5459536
UPC #
881493008717
Country of Origin
China

Dimensions

Length
12.6"
Width
11.2"

Details

Color
Black
Features
Pan, Cable Management, Quick Release Mechanism, Ventilation, Slip Resistant, Tilt, Durable
Compatibility
Atdec Systema Arms
Product Type
Mounting Tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.