
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH-PT8
Zoro #
G5182774
UPC #
88149300447
Country of Origin
China
Dimensions
Height
1"
Width
24.4"
Depth
8"
Details
Color
White
Material
Steel
Product Type
Ceiling Mount
Features
Cable Management, Tilt
Compatibility
Atdec TH-WH-PJ-FM Universal Projector Flush Mount, Atdec TH-WH-PJ-CM Projector Ceiling Mount
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.