This item is Discontinued.

Atdec Projector Flush Kit TH-PFK

Projector Flush Kit (Discontinued)

  • Mfr # TH-PFK
  • Zoro # G5305046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH-PFK
Zoro #
G5305046
UPC #
881493008167
Country of Origin
China

Dimensions

Height
7.6"

Details

Compatibility
Compatible with a wide range of modern projectors due to its extendable mounting brackets
Material
Steel
Product Type
Ceiling Mount
Color
White
Features
Cable Management, Multiple Viewing Angle, Roll Adjustment, Pitch Adjustment, Tilt, 360° Rotation

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.