Zoro Homepage

TILT WALL MOUNT 5040

  • Mfr # AD-WT-5040

  • Zoro # G212179492


product price: $59.99
/ea

Key Features

Material
Steel
Height
2.6"
Width
6.1"
Weight Capacity
110.23 lb
Features
-10° Tilt, Tilt, Horizontal Adjustment, Robust, Spirit Level, 5° Tilt, 15° Tilt, Pre-drilled Mounting Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-WT-5040
Zoro #
G212179492
UPC #
-
Country of Origin
China

Dimensions

Height
2.6"
Width
6.1"
Length
18.50 in

Details

Material
Steel
Weight Capacity
110.23 lb
Features
-10° Tilt, Tilt, Horizontal Adjustment, Robust, Spirit Level, 5° Tilt, 15° Tilt, Pre-drilled Mounting Hole
Item
Wall Mount
Maximum Load Capacity
110.23 lb
VESA Mount Compatible
Yes
Device Supported
Monitor, Display
Mounting Pattern
100 x 200, 100 x 100, 300 x 300, 200 x 300, 200 x 400, 400 x 300, 200 x 100, 400 x 200, 200 x 200, 300 x 200, 400 x 400
Application
Commercial, Domestic, Industrial, Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.