
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TH-3070-UF-TAA
Zoro #
G7172628
UPC #
881493004771
Country of Origin
United States
Dimensions
Height
21.1"
Width
33.3"
Depth
3"
Details
Color
Black
Material
Steel
Features
Tilt
Product Type
Wall Mount
Compatibility
Plasma, LCD
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.