Zoro Homepage

Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 12

  • Mfr # 9002A

  • Zoro # G7116271


product price: $58.19
/ea

Key Features

Amps
1.5A
Application
ATVs, Boats, Cars, Gas Powered Golf Carts, Light and Medium Duty Trucks, Motorcycles, RVs
Includes
Ring Terminals
Material
Plastic
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002A
Zoro #
G7116271
UPC #
099684005425
Country of Origin
China

Dimensions

Overall Height
7 in
AC Cord Length
1 ft
Lead Size
18 AWG
Cable Length
15 in
Overall Width
1 1/2 in
Overall Depth
9 in
Power Cord Length
12 in

Details

Amps
1.5A
Application
ATVs, Boats, Cars, Gas Powered Golf Carts, Light and Medium Duty Trucks, Motorcycles, RVs
Includes
Ring Terminals
Material
Plastic
Category Type
Battery Chargers
Avg. Charge Time 12V Low
Variable
Voltage Rating
12VDC
Charge Type
Float
Automatic/Manual
Automatic
Input Voltage
120V AC
Avg. Charge Time 6V High
Variable
Amp Hours
1.5Ah
CEC Compliant
CEC Compliant
Charge Time 6V
Variable
Charging Amps @ Voltage
1.5A @ 12V
Charge Time 24V
Variable
Charger Function
Maintaining
Timer
Automatic
For Battery Voltage
12 V DC
Portable
Yes
Peak Amps
1.5A
Charge Time 12V
Variable
Indoor / Outdoor
Indoor
Test Feature
Yes
Cable Gauge
18 AWG
Charger Style
Mounted
Maintaining Amps @ Voltage
1.5A @ 12V, 1.5A @ 24V, 1.5A @ 6V
Avg. Charge Time 12V High
Variable
UL Rated Amps 12V
1.5A
For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid
Item
Battery Charger and Maintainer
Battery Charger CEC Compliant
CEC Compliant
Standards
CEC
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Connector Type
Quick Disconnect to Ring
Timer Style
Automatic
Cable Wire Gauge
18 AWG
Charging Current @ Voltage
1.5 A @ 12V
Indoor or Outdoor Use
Indoor
Maintaining Current @ Voltage
1.5 A @ 12V
Includes Test Feature
Yes
Housing Material
Plastic
Input Current
1.5 A

Description

Battery Charger and Maintainer, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 1.5 A @ 12V, Maintaining Current @ Voltage 1.5 A @ 12V, Cable Length 15 in, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Maintaining, Connector Type Quick Disconnect to Ring, Housing Material Plastic, Includes Ring Terminals, Includes Test Feature Yes, Indoor or Outdoor Use Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.