Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12-1033
Zoro #
G7116238
UPC #
099684006170
Country of Origin
China
Dimensions
Housing Dia.
2 1/2 in
Length
51 3/8 in
Cord Length
16 ft
Details
Item
Under Hood Work Light
Lamp Type
LED
Lumens
550
Amps
0.5 A
NEC Cord Designation
SJTOW
Housing Material
Plastic
Power Source
100 to 240V AC
Lens Material
Polycarbonate
Features
360 Degrees Ratcheting Hooks, AC or DC Powered, Automatic Shut Off and Over Charge Protection, LED Bulbs Provides 500 lm On Low Power and 1050 lm On High Power
IP Rating
IP20
Rechargeable
Yes
Standards
UL Adaptor
NEMA Receptacle Configuration
5-15R
Handle
Straight
Gauge/Conductor
18/2
NEMA Plug Configuration
1-15P
Lighting Technology
LED
Color
Black/Red
Lamp Watts
12 W
Green Environmental Attribute
Product is Rechargeable
Description
Under Hood Work Light, Power Source 100 to 240V AC, Lighting Technology LED, IP Rating IP20, Features 360 Degrees Ratcheting Hooks, AC or DC Powered, Automatic Shut Off and Over Charge Protection, LED Bulbs Provides 500 lm On Low Power and 1050 lm On High Power, Housing Material Plastic, Lens Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.