Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PORT HDMI KVM SWITCH

  • Mfr # CS1794

  • Zoro # G216424314


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
12
Package Contents
CubiQ CS1794 KVM Switch, 4 x Custom HDMI Cables (6 ft.), Power Adapter, Firmware Up Grade Cable, PS/ 2 to USB Console Converter Cable, User Manual, Quick Start Guide
Number of HDMI Ports
6
Number of Computers Supported
4
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS1794
Zoro #
G216424314
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.9 in
Width
10.4 in
Height
1.8 in

Details

Number of USB Ports
12
Package Contents
CubiQ CS1794 KVM Switch, 4 x Custom HDMI Cables (6 ft.), Power Adapter, Firmware Up Grade Cable, PS/ 2 to USB Console Converter Cable, User Manual, Quick Start Guide
Number of HDMI Ports
6
Number of Computers Supported
4
Input Voltage
5.3 V DC
HDMI
Yes
Item
KVM Switchbox
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.