Shop ATEN
See all product information
Create Account
5m USB 3.1 Gen1 Extender Cable - USB
- Mfr # UE350A
- Zoro # G014876889
product price:Â
$
43.99
/ea
Key Features
USB
Yes
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UE350A
- Zoro #
- G014876889
- UPC #
- 672792004537
- Country of Origin
- China
- Item
- Data Transfer Cable
- USB
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.