Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port Lcd Kvm, CL5808N

  • Mfr # CL5808N

  • Zoro # G0318609


product price: $1,588.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
8
Screen Size
19 in
Device Type
LCD Rack Console
Depth
18.9 in
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5808N
Zoro #
G0318609
UPC #
672792002342
Country of Origin
Unknown

Dimensions

Screen Size
19 in
Depth
18.9 in
Height
1.7 in
Width
26.8 in

Details

Item
LCD Rack Console
Number of Computers Supported
8
Device Type
LCD Rack Console

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.