ATEN KVM Daisy Chain Cable - DB-25 Male - DB-25 Female - 5.91ft

  • Mfr # 2L1701

  • Zoro # G615190018


product price:  $37.39
/ea

Key Features

Cable Length
5.91 ft
Compatibility
Aten KVM Switch CS-1004, CS-1008, CS-1016, ACS-1208A, ACS-1216A, CS-1708, CS-1716
Conductor Material
Copper
Connector on Second End Details
1 x 25-pin DB-25 - Female
Connector on First End Details
1 x 25-pin DB-25 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L1701
Zoro #
G615190018
UPC #
672792000171
Country of Origin
China

Dimensions

Cable Length
5.91 ft

Details

Item
KVM Cable
Compatibility
Aten KVM Switch CS-1004, CS-1008, CS-1016, ACS-1208A, ACS-1216A, CS-1708, CS-1716
Conductor Material
Copper
Connector on Second End Details
1 x 25-pin DB-25 - Female
Connector on First End Details
1 x 25-pin DB-25 - Male
Conductor
Copper
End 1 Connection Type
DB-25 - Male
End 2 Connection Type
DB-25 - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.