Shop ATEN
Create Account
CE680 Dvi Single Link Opt Console Ex
- Mfr # ATEN-CE680
- Zoro # G624194342
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATEN-CE680
- Zoro #
- G624194342
- UPC #
- -
- Country of Origin
- China
Description
The is a DVI Optical KVM Extender that overcomes length restrictions of standard DVI cables by using fiber optics to send high definition audio, video and control signals over longer distances. The can transmit KVM DVI signals very long distances - up to 600 m away from the source. The extender takes audio/video streams from the local source and serializes the data to pass it over a single 3.125 Gbps optical link. Features Allows access to a computer or KVM installation from a local / remote console. Supports DVI-D interface and allows transmission of DVI single-link signals. Superior video quality of up to 1920 x 1200 @ 60 Hz ( 24-bits) - get an excellent, crisp image on your screen over long distance transmissions up to 600 meter. Touchscreen support - connect a generic touchscreen, including devices up to 10-point multi-touch, to accommodate highly interactive applications ( no extra drivers needed). Dual console operation - control your system from both the local and remote USB keyboard, monitor, and mouse consoles. Uses one fiber optic cable to connect the local and remote units. HDCP compatible. RS-232 serial port - connect to a serial terminal, or serial devices such as barcode scanners ( Baud Rate 115200 bps). PC Wakeup support - use a pushbutton on a Remote Unit to wake a PC at the local site via RS-232. Audio Enabled - supports stereo speakers and microphone. Rack mountable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.