Shop BEATS
See all product information
Create Account
Red Woven Cable USB-C to USB-C Cable For Smartphones
- Mfr # MDGF4LL/A
- Zoro # G824149357
product price:Â
$
29.39
/ea
Key Features
Cable Type
USB-C
Overall Length
4.92 ft
Color
Red
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDGF4LL/A
- Zoro #
- G824149357
- UPC #
- 195950231281
- Country of Origin
- China
- Cable Type
- USB-C
- Item
- Data Transfer Cable
- Color
- Red
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- USB 2.0 Type C - Male
Dimensions
- Overall Length
- 4.92 ft
Description
This Beats USB-C to USB-C Woven Cable (1.5 m) Rapid Red helps to Elevate your charging game and ditch the tangles, kinks and frays with our new reinforced braided cables. The Beats 1.5-meter (5-foot) USB-C to USB-C charging cable is made with a tangle-free woven design for extra durability and convenience. Beats cables undergo thousands of hours of testing throughout the design and manufacturing process and are reinforced to help prevent fraying. Compatible with all USB-C Apple and Android devices, this braided cable is built for charging, syncing, audio, CarPlay, and transferring data. The cable lets you charge USB-C compatible Beats headphones or speakers while you listen to audio or stream lossless audio. The cable supports fast charging of up to 60 watts and can transfer data at USB 2.0 rates. For fast, efficient charging, pair the USB-C cable with a USB-C power adapter and conveniently charge your compatible iPhone or other devices from a wall outlet. USB-C power adapter not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.