CS1764A KVM Switch - 4 Computer(s) - WUXGA - 1920 x 1200
- Mfr # CS1764A
- Zoro # G514883004
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5.3V DC
Height
2.2 in
USB
Yes
Max. Resolution
1920 x 1200
Number of DVI Ports
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS1764A
- Zoro #
- G514883004
- UPC #
- 672792001987
- Country of Origin
- Taiwan, Province of China
- Item
- KVM Switchbox
- Input Voltage
- 5.3V DC
- USB
- Yes
- Max. Resolution
- 1920 x 1200
- Number of DVI Ports
- 5
- Number of USB Ports
- 8
- Graphic Mode
- WUXGA
- Package Contents
- CS1764A KVM Switch, 4 x Custom DVI-D Cables ( 6 ft), 1 x Power Adapter, 1 x User Manual, 1 x Quick Start Guide
- DVI
- Yes
- Number of Computers Supported
- 4
Dimensions
- Height
- 2.2 in
- Depth
- 3.4 in
- Width
- 10.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.