Shop ZEBRA

Handheld Imager, Black, 1D Scanner

  • Mfr # LI2208-SR00007ZZNA
  • Zoro # G1952829

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Power Source
External Power Supply, Host Power
Warranty
5 yr
Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LI2208-SR00007ZZNA
Zoro #
G1952829
UPC #
-
Country of Origin
United States

Dimensions

Width
2.6"
Overall Depth
3 15/16 in
Length
3.9"
Height
6.3"
Overall Width
2 5/8 in
Overall Height
6 5/16 in

Details

Item
Handheld Imager
Color
Black
Power Source
External Power Supply, Host Power
Warranty
5 yr
Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Includes
Scanner only
Application
Hospitality, Retail
Voltage
5V
Travel Distance from Base
7 ft
Min. Operating Temp.
32 Degrees F
Weight
0.3 lb
Model Number
LI2208-SR00007ZZNA
Printer Connectivity
RS232, USB
For Computer Operating System
PC
Image Scan Type
1D Scanner
Specifications
EMC FCC Part 15 Class B, EN 60950-1, ICES 003 Class B, IEC 60601-1-2 Environmental RoHS Directive 2002/95/EEC Electrical Safety C22.2 No. 60950-1, IEC 60950-1, RoHS Compliant, UL 60950-1 LED Class 1
Connection Type
USB
Max. Scan Distance
2 1/2 ft
Operating Temp. Range
32 Degrees F to 122 Degrees F
Data Capture
Bookland EAN, Bookland ISBN Format, Code 39 Full ASCII Conversion Code 93 Code 11 Matrix 2 of 5 Interleaved 2 of 5 Discrete 2 of 5 Codabar (NW - 7) MSI Chinese 2 of 5 IATA Inverse 1D (Except all GS1 DataBars) GS1 DataBar Including GS1 DataBar-14, Code 39 Including Trioptic Code 39, Convert Code 39 to Code 32, EAN-13/JAN 13, EAN-8/JAN 8, GS1 DataBar Expanded, GS1 DataBar Limited, ISBT 128, ISBT Concatenation, ISSN EAN Code 128 Including GS1-128, UCC Coupon Extended Code, UPC-A, UPC-E, UPC-E1
Product Type
Barcode Scanner
Input Voltage
5 V DC
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Base
Power Source - TS Only
External Power Supply, Host Power
Power Source - old
External Power Supply, Host Power
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 1/2 ft, Model Number LI2208-SR00007ZZNA, Weight 0.3 lb, Connection Type USB, Includes Scanner only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.