Shop ATEN
See all product information
Create Account
ESSENTIALS 2-PORT 8K HDMI SWITCH
- Mfr # VS5821
- Zoro # G323564200
product price:Â
$
36.75
/ea
Key Features
Height
0.6 in
Number of Ports
(1) USB
Width
2.2 in
Resolution
4K
Number of Outputs
(1) HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS5821
- Zoro #
- G323564200
- UPC #
- 672792017896
- Country of Origin
- China
- Item
- Audio/Video Switchbox
- Number of Ports
- (1) USB
- Resolution
- 4K
- Number of Outputs
- (1) HDMI
- Number of Inputs
- (2) HDMI
Dimensions
- Height
- 0.6 in
- Width
- 2.2 in
- Depth
- 2.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.