1000Base-Lx Sfp Transceiver For Dell - 320-2879

  • Mfr # 320-2879-AX
  • Zoro # G0934502
product price: 
$
59.55
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
320-2879-AX
Zoro #
G0934502
UPC #
845282057201
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Item
SFP (mini-GBIC)
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews