Zoro Homepage

HDMI KVM OVER IP TRANSMITTER

  • Mfr # KE8900ST

  • Zoro # G416424381


product price: $809.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Max. Resolution
1920 x 1200
Transmitter Depth
4.63 in
Rack Height
1U
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE8900ST
Zoro #
G416424381
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Depth
4.63 in
Rack Height
1U
Transmitter Height
1.13 in
Transmitter Width
7.17 in

Details

USB
Yes
Max. Resolution
1920 x 1200
Number of HDMI Ports
1
Number of Network (RJ-45) Ports
1
Connectivity Technology
Wired
Network (RJ-45)
Yes
Mount Type
Rack-mountable, Wall Mountable
HDMI
Yes
Package Contents
Slim HDMI Single Display KVM over IP Transmitter, 1 x USB HDMI KVM Cable (HDMI, USB, Audio; 1.8m/6ft), 1 x Power Adapter, 1 x Mounting Kit, 1 x HDMI Lockpro, 1 x User Instructions
Number of Computers Supported
1
Item
KVM Extender
Environmentally Friendly
Yes
Number of USB Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.