Shop ATEN
See all product information
Create Account
USB to RS-232 Converter - Type A Male USB, DB-9 Male Serial - 1.3ft
- Mfr # UC232A
- Zoro # G414884941
product price:Â
$
16.39
/ea
Key Features
Cable Length
1.30 ft
End 1 Connection Type
USB 1.1 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
(1) UC 232A USB to Serial Adapter Cable, (1) Software CD, (1) Warranty Card
Cable Type
DB-9/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC232A
- Zoro #
- G414884941
- UPC #
- 672792000027
- Country of Origin
- Thailand
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 1.1 Type A - Male
- End 2 Connection Type
- DB-9 RS-232 Serial - Male
- Includes
- (1) UC 232A USB to Serial Adapter Cable, (1) Software CD, (1) Warranty Card
- Cable Type
- DB-9/USB
- Data Transfer Speed
- 921.6-kbit/s
- Connector on Second End Details
- 1 x 9-pin DB-9 RS-232 Serial - Male
- Device Supported
- ISDN Termination Adapter, Modem, Digital Camera, Cellular Phone, PDA
- Connector on First End Details
- 1 x 4-pin USB 1.1 Type A - Male
- Conductor Material
- Copper
- Package Contents
- 1 x UC 232A USB to Serial Adapter Cable, 1 x Software CD, 1 x Warranty Card
- Conductor
- Copper
Dimensions
- Cable Length
- 1.30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.