Shop ATG
See all product information
Create Account
Hi-Vis Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers, Touchscreen, 12PK
Mfr # 34-8014/M
Zoro # G924210780
product price:Â
$
93.35
/pk of 12, $7.78/ea
Key Features
Application
Maximum Breathability, Comfort and Durability Handling, Assembly and Sorting of Small Parts and Materials Finishing and Parts Inspection
Color
Hi-Vis Orange
Glove Materials
Nylon Spandex
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-8014/M
- Zoro #
- G924210780
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- M
Details
- Application
- Maximum Breathability, Comfort and Durability Handling, Assembly and Sorting of Small Parts and Materials Finishing and Parts Inspection
- Color
- Hi-Vis Orange
- Glove Materials
- Nylon Spandex
Description
Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Hi-Vis coloring makes this product very easy to see, Silicone and Latex free, 360 Deg Breathability - Patented micro-foam nitrile coating offers 360 Deg breathability, making it the most breathable glove on the market today, 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance, Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort, Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity, Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin, Optimized Grip - The micro-cup finish allows for a controlled grip, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product. Hi-Vis Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm&Fingers,Touchscreen Comp,