Premium General Purpose Gloves, Coated, 2XL, MicroFoam Nitrile Palm, 15 ga Nylon, Gray/White

  • Mfr # 34-800/XXL

  • Zoro # G516311475


product price:  $6.85
/ea
Sold in multiples of 12 for $82.20

Key Features

Glove Size
2XL
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-800/XXL
Zoro #
G516311475
UPC #
616314135187
Country of Origin
United States

Dimensions

Glove Size
2XL

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

ATG MaxiFoam premium general purpose work gloves series: 34-800, coated glove, 2XL size, nitrile palm, nitrile, gray/white, seamless knit/MicroFoam grip style, nylon lining, knit wrist cuff, nitrile coating, fingers and palm coating coverage, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.