Shop ATG
See all product information
Create Account
Seamless Knit A2 Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers, 12PK
- Mfr # 5503
- Zoro # G624202443
product price:Â
$
172.99
/pk of 12, $14.42/ea
Free Shipping & Returns
Key Features
Glove Size
S
Glove Materials
Engineered Yarn
Color
Green
Application
Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5503
- Zoro #
- G624202443
- UPC #
- 616314044618
- Country of Origin
- Sri Lanka
- Glove Materials
- Engineered Yarn
- Color
- Green
- Application
- Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
Dimensions
- Glove Size
- S
Description
Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort, Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area, 360 Deg Breathability - Patented micro-foam nitrile coating offers 360 Deg breathability making it the most breathable cut resistant glove on the market, Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort, Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity, Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin, Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.