Shop SKECHERS

AthleticShoe, Blk, Women's, 91/2, M, PR

  • Mfr # 108294 - BKBL SZ 9.5
  • Zoro # G424884498

product price: 
$
97.29
/pr

Key Features

Width
M
Midsole Material
EVA
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 9.5
Zoro #
G424884498
UPC #
198739238518
Country of Origin
China
Midsole Material
EVA
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Includes Metatarsal Guard
No
Color
Black
Insulated
No
Insole Material
EVA, Polyurethane
Construction
Cemented
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Outsole Material
Rubber
Toe Type
Safety-Toe
Static Dissipative
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Metal Chip-Resisting Sole
No
Style Number
108194-BKBL
For Outdoor Traction
Yes
Removable Insole
Yes
Footwear Style
Athletic Shoe
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Waterproof
No
Liner Material
Fabric, Polyurethane
Item
Athletic Shoe
Non Metallic Upper
Yes
All-Leather Upper
Yes
Gender
Women's
Wide Toe Cap
No
Conductive
No
Oil-Resisting Sole
No
Upper Material
Leather
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Wire Color
Black

Dimensions

Width
M
Size
9 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.