Shop ATG
See all product information
Create Account
Seamless Knit A3 Engineered Yarn Glove w/Premium Nitrile Coated MicroFoam Grip on Palm, Finger, 12PK
- Mfr # 9463
- Zoro # G524204554
product price:Â
$
245.99
/pk of 12, $20.50/ea
Free Shipping & Returns
Key Features
Application
Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
Color
Blue
Glove Materials
Engineered Yarn
Glove Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9463
- Zoro #
- G524204554
- UPC #
- -
- Country of Origin
- Sri Lanka
- Application
- Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
- Color
- Blue
- Glove Materials
- Engineered Yarn
Dimensions
- Glove Size
- 3XL
Description
Innovative fibres - ATG sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area, 360 Deg breathability - patented Nitrile MicroFoam coating offers 360 Deg breathability, making it the most breathable glove on the market today, Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity, Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, 100% Silicone Free, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, Complies with FDA food handling requirements 21 CFR, Part 177. Seamless Knit A3 Engineered Yarn Glove w/Premium Nitrile Coated MicroFoam Grip on Palm,Fingers & Knuckles,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.