Seamless Knit A4 DuPont Kevlar Glove w/Premium Nitrile Coated MicroFoam Grip on Palm & Finger, 12PK
- Mfr # 8278
- Zoro # G824212471
product price:Â
$
385.99
/pk of 12, $32.17/ea
Free Shipping & Returns
Key Features
Application
Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
Glove Materials
Kevlar Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8278
- Zoro #
- G824212471
- UPC #
- -
- Country of Origin
- Sri Lanka
- Application
- Good Grip, Durable Coating, Premium Performance Mechanical Equipment Maintenance and Repair Handling, Assembly and Sorting Finishing and Parts Inspection Industrial Applications Precision Construction Jobs
- Glove Materials
- Kevlar Polyester
- Color
- Black
Dimensions
- Glove Size
- L
Description
CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection, Patented Nitrile MicroFoam coating on palm & fingertips offers 360 Deg breathability, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life, Optimized grip delivered through our micro-cup finish, Minimal penetration (strike through) leaving only the soft liner resting against the skin. Seamless Knit A4 DuPont Kevlar Glove w/Premium Nitrile Coated MicroFoam Grip on Palm & Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.