Glove, A7, Tungsten Knit, S, PR

  • Mfr # 7072
  • Zoro # G703078457
product price: 
$
17.75
/pr

Key Features

Color
Gray
Task and Chore Glove Style
Seamless Knit
Sold As
Pair
Thickness
18 ga
Standards
ANSI 105, EN 388
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7072
Zoro #
G703078457
UPC #
720476103127
Country of Origin
China
Color
Gray
Task and Chore Glove Style
Seamless Knit
Sold As
Pair
Standards
ANSI 105, EN 388
Touchscreen Compatible
No
EN 388 Rating
4X44F
Includes Reinforced Thumb Crotch
No
Glove Coating Material
Nitrile
Insulated
No
Fabric Weight
0.12 lb
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Knit Material Color
Gray
Latex-Free
No
Pairs per Package
1
Palm Type
Coated
Base Coating Material
Nitrile
ANSI/ISEA Abrasion Level
6
Item
Coated glove
ANSI/ISEA Cut Level
A7
Cuff Style
Knit
Glove Coating Color
Black
Includes Finger Fourchettes
No
Knit Material
Tungsten
Glove Coating Finish
Smooth
Cuff Color
Yellow
Reversible
No
Series
ProFlex 7072
Palm Style
Grip-Coated
Silicone-Free
No
Hand Protection Style
Glove
Double-Dipped
Yes
Glove Features
Extended Cuff
Base Coating Coverage
Palm
Glove Coating Coverage
Palm
ANSI/ISEA Puncture Level
5
Hem Style
Finished

Dimensions

Glove Size
S
Thickness
18 ga
Size- Alpha
S
Glove Length
4 in
Size- Numeric
7

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Tungsten, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X44F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews