Shop ATG
See all product information
Create Account
Seamless Knit Cotton/Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm, Fingers&Knuckles, Tou, 12PK
- Mfr # 34-9025/XS
- Zoro # G724209786
product price:Â
$
87.95
/pk of 12, $7.33/ea
Key Features
Glove Materials
Cotton Nylon Spandex
Application
Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-9025/XS
- Zoro #
- G724209786
- UPC #
- 616314031144
- Country of Origin
- Sri Lanka
- Glove Materials
- Cotton Nylon Spandex
- Application
- Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
- Color
- Gray
Description
Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, 360 Deg Breathability - Patented micro-foam nitrile coating offers 360 Deg breathability, making it the most breathable glove on the market today, 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance, Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort, Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity, Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin, Optimized Grip - The micro-cup finish allows for a controlled grip, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, Complies with FDA food handling requirements, 21 CFR 177.2600, Silicone free. Seamless Knit Cotton/Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm,Fingers&Knuckles,Touchscreen