Shop ATG
See all product information
Create Account
Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers, 12PK
- Mfr # 34-800/XL
- Zoro # G624204935
product price:Â
$
73.85
/pk of 12, $6.15/ea
Key Features
Color
White
Glove Materials
Nylon Spandex
Glove Size
XL
Application
Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-800/XL
- Zoro #
- G624204935
- UPC #
- 616314017834
- Country of Origin
- Sri Lanka
- Color
- White
- Glove Materials
- Nylon Spandex
- Application
- Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Description
Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Light coating gives improved flexibility and dexterity, Surface of the glove designed to "channel" oil away to give a better grip, Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability, Minimal strikethrough reduces irritation and increases comfort levels, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone and Latex free, Designed to produce minimal lint and dust, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-800V)