Shop ATG
See all product information
Create Account
Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm & Fingers, Vend-Ready w/Sustainabl
- Mfr # 34-800V/XXS
- Zoro # G324208097
product price:Â
$
6.39
/pr
Sold in multiples of 6Â prs for
$38.34
Key Features
Glove Materials
Nylon Spandex
Color
White
Glove Size
XXS
Application
Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-800V/XXS
- Zoro #
- G324208097
- UPC #
- -
- Country of Origin
- Sri Lanka
- Glove Materials
- Nylon Spandex
- Color
- White
- Application
- Maximum Breathability, Comfort and Durability Light Maintenance and Repair Quality Control and Inspection
Dimensions
- Glove Size
- XXS
Description
Sustainable vend ready packaging for Personal Protective Equipment (PPE) vending machines in the industrial workplace, Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone and Latex free, Surface of the glove designed to "channel" oil away to give a better grip, Light coating gives improved flexibility and dexterity, Minimal strikethrough reduces irritation and increases comfort levels, Designed to produce minimal lint and dust, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin. Seamless Knit Nylon Glove w/Nitrile Coated MicroFoam Grip on Palm & Fingers,Vend-Ready w/Sustainable Paper Band
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.