Athea Laboratories
Liquid Drain Opener, 1 qt., Bottle
- Zoro #: G9010443
- Mfr #: 253
Tap to zoom
Hover or click to zoom
$8.84
- Cleaner Chemical Product Grouping: Drain Cleaners and Maintainers
- Item - Drains and Maintainers: Drain Opener
- Cleaner Container Size: 1 qt
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.84
Athea Laboratories #253 Specifications
- Zoro #: G9010443
- Mfr #: 253
- Cleaner Chemical Product Grouping: Drain Cleaners and Maintainers
- Item - Drains and Maintainers: Drain Opener
- Cleaner Container Size: 1 qt
- Cleaner Container Type: Bottle
- Fragrance: Unscented
- Recommended Dilution: Ready to Use
- Cleaner Form: Liquid
- Degreaser Container Type: Bottle
- Case Quantity: 12
- Size: 1 qt.
- Primary Chemical: None
- Item: Liquid Drain Opener
- VOC Content: 0
- Includes Chemical: None
- Container Type: Bottle
- RTU Yield per Container: Varies with Usage
- For Use On: Drain Lines
- Degreaser Container Size: 1 qt.
- Color: Colorless
- Contains: Caustic Formula
- Garbage Disposal Safe: Yes
- Product Label: Drain Opener
- Container Size: 32 oz
- pH Level: 12.5 to 14
- Cleaner Type: Drain
- NSF Rating: L1
- Rinse Required: Yes
- Septic System Safe: Yes
- Biodegradable: Yes
- Product Series: No Series
- pH Value: Alkaline
- Compatible Pipe Material: Metal, Plastic
- Country of Origin (subject to change): United States
Description
Drain Cleaners and Maintainers, Drain Opener, Hard Nonporous Surfaces, Cleaner Container Size 1 qt, Cleaner Container Type Bottle, Fragrance Mild Odor, Recommended Dilution Ready To Use, Cleaner Form Liquid, Primary Chemical None, Color Colorless, RTU Yield per Container Varies with Usage, VOC Content 0, Contains Caustic Formula, Case Quantity 12, Item Liquid Drain Opener
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Reviews of Athea Laboratories #253
Explore more
- Athea Laboratories Liquid Drain Opener, 1 gal., Bottle 253
- Plink Fizzy Drain Freshener & Cleaner, Fresh Lemon, PK6 PDF01B
- Zep Drain Maintainer, 1 gal, Bottle, Liquid, PK4 166823
- Rid-X Septic System Treatment Concentrated Powder, 9.8 oz, PK12 19200-80306
- Zep Drain Maintainer, 1 gal., Pail, Liquid 166839
- Santeen Drain Opener, Sulfuric Acid, 1/2 gal., PK4 210
- Diversey Drain Maintainer, Size 169 oz. 94266324
- Athea Laboratories Septic & Drain Cleaners