Zoro Homepage

Athena Computer Power AP-AT30 300W AT Power Supply

  • Mfr # AP-AT30

  • Zoro # G503881547


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-AT30
Zoro #
G503881547
UPC #
821524013006
Country of Origin
China

Description

Summary: This power supply is compatible with many old model system, Accounting system, Automatic controll machine, storage PCs for power supply replacement.
General Information:
  • High efficiency.
  • Low Ripple and Noise.
  • Output over voltage protection.
  • Short circuit protection on all outputs.
  • Reset table power shut down.
  • Approved by UL, CB and CE.
  • 6Pin P8 + 6pin P9 AT Connector.
  • FCC part 15 subpart J Class B at 115VAC operation and CISPR 22 Class B at 230 VAC operation.
  • 100% burn-in under high ambient temperature (50J).
  • Vacuum-impregnated transformer.
  • 100% Hi-pot tested.
  • Dimension: 5.75"W x 3.25"H x 5.5"D.
    Power Description:
  • Output Power: 300W.
  • Input Voltage: 115V/230V AC.
  • Frequency: 60/ 50 Hz.
  • Voltage (Output): +5V, -5V, +12V, -12V.
  • MAX(A)(Output): 30A, 0.5A, 10A, 0.5A.
  • MIN(A)(Output): 0.5A, 0.5A, 0.5A, 0.5A.
    Technical Information:
  • Fan: Rear Fan.
  • MTBF: 100000 Hours at 25 degrees C.
  • Connectors: 6+6pin AT P8/P9 | 4pin AT Push Button| 4pin Molex | 4pin FDD.
  • Package: 10 PCs/BOX (27Lbs).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.