Athena Computer Power AP-MFATX50P8 500W Flex ATX Power Supply

  • Mfr # AP-MFATX50P8

  • Zoro # G603847795


product price:  $238.86
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-MFATX50P8
Zoro #
G603847795
UPC #
821524025061
Country of Origin
China

Description

Athena Power is proudly introducing the First FlexATX 500W power supply unit, AP-MFATX50P8, to the market. AP-MFATX50P8 is designed for SFF systems, such as a mini-ITX, 1U IPC server or high performance system. The AP-MFATX50P8 is an UL and TUV certified IPC grade server power supply unit. It also features Active PFC (Power Factor Correction) with Full Range AC Input. These features make AP-MFATX50P8 being a high efficiency (80PLUS Silver) and reliability FlexATX power supply unit.

Features
  • Remote On/OFF function
  • 100% Hi-pot, ATE and Burn-in tested
  • Exhaust 12V DC fan with thermal fan speed controller
  • Protection Features: Output over voltage, short circuit and overload
  • Complied with FLEX ATX-12V and EPS-12V standard (SLI & Cross Fire ready)
  • Active PFC (Power Factor Correction) circuits with Full Range Input meets EN61000-3-2
  • Complied with EMI regulatory: FCC part 15 subpart J class B 115 Vac operation. CISPR 22 class B 230 Vac operation
Specifications
  • Product Category: FLEX ATX
  • Output Power: 500 watt
  • Input Votage: 88 264 Volts AC
  • Frequency: 60/50 Hz
  • MTBF: 100,000 Hours on Maximum Load at +25°C
  • Temperature Range: Operating: 0°C +50°C on Full Load; Storage & Shipping: -20°C +80°C
  • Rise time: Less than 20 ms
  • Hold-up Time: 17 ms Minimum at Nominal Input Voltage
  • Weight: 3.5 lbs
  • Dimension: 6 x 3.2 x 1.59 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.