AquaTuff w/ Wrap Stow Angled Surface Pro
- Mfr # 35135
- Zoro # G022796339
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Humidity Monitoring
No
Probe Material
Stainless Steel
Includes NIST-Traceable Certificate
No
Temperature Resolution F
0.1 Degrees F
Sensor Technology
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35135
- Zoro #
- G022796339
- UPC #
- 070131435125
- Country of Origin
- Mexico
- Humidity Monitoring
- No
- Probe Material
- Stainless Steel
- Includes NIST-Traceable Certificate
- No
- Temperature Resolution F
- 0.1 Degrees F
- Sensor Technology
- Thermocouple
- Housing Material
- ABS Plastic
- Minimum Temperature °F
- -100 Degrees F
- Minimum Temperature °C
- -73 Degrees C
- Display Type
- Digital
- Temperature Units
- Celsius, Fahrenheit
- Maximum Temperature (°C)
- 260 Degrees C
- Maximum Temperature (°F)
- 500 Degrees F
- Item
- Thermometers
- Power Source
- Battery
- Accuracy
- +/-0.5 Degrees F @ 68 to 86 Degrees F
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Probe Length
- 6 in
- Probe Diameter
- 0.188 in
- Cable Length
- 35.5 in
Description
Thermometers, Accuracy +/-0.5 Degrees F @ 68 to 86 Degrees F, Cable Length 35.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.