AquaTuff w/ Wrap Stow MicroNeedle Probe,
- Mfr # 35140
- Zoro # G522796655
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
260 Degrees C
Housing Material
ABS Plastic
Power Source - TS Only
Battery
Display Type
Digital
Minimum Temperature °F
-100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35140
- Zoro #
- G522796655
- UPC #
- 070131435132
- Country of Origin
- Mexico
Dimensions
- Probe Length
- 3.5 in
- Cable Length
- 35.5 in
- Probe Diameter
- 0.188 in
Details
- Maximum Temperature (°C)
- 260 Degrees C
- Housing Material
- ABS Plastic
- Power Source - TS Only
- Battery
- Display Type
- Digital
- Minimum Temperature °F
- -100 Degrees F
- Humidity Monitoring
- No
- Sensor Technology
- Thermocouple
- Temperature Units
- Celsius, Fahrenheit
- Probe Material
- Stainless Steel
- Temperature Resolution F
- 0.1 Degrees F
- Accuracy
- +/-0.9 Degrees F/0.5 Degrees C @ 68 to 86 Degrees F
- Includes NIST-Traceable Certificate
- No
- Maximum Temperature (°F)
- 500 Degrees F
- Item
- Thermometers
- Minimum Temperature °C
- -73 Degrees C
- Power Source
- Battery
- Power Source - old
- Battery
Description
Thermometers, Accuracy +/-0.9 Degrees F/0.5 Degrees C @ 68 to 86 Degrees F, Cable Length 35.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.