Kit, AquaTuff Screen Print w/35100-K 500
- Mfr # 93816-K
- Zoro # G616608260
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
400 Degrees F
Sensor Technology
Thermocouple
Includes NIST-Traceable Certificate
No
Housing Material
ABS Plastic
Probe Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93816-K
- Zoro #
- G616608260
- UPC #
- 070131493811
- Country of Origin
- Mexico
Dimensions
- Probe Diameter
- 3 in
- Cable Length
- 15 ft
Details
- Item
- Assessory
- Maximum Temperature (°F)
- 400 Degrees F
- Sensor Technology
- Thermocouple
- Includes NIST-Traceable Certificate
- No
- Housing Material
- ABS Plastic
- Temperature Units
- Celsius, Fahrenheit
- Humidity Monitoring
- No
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.5 Degrees F/0.3 Degrees C
- Power Source - TS Only
- Battery
- Display Type
- Digital
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 205 Degrees C
- Power Source
- Battery
- Power Source - old
- Battery
Description
Assessory, Accuracy +/-0.5 Degrees F/0.3 Degrees C, Cable Length 15 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.