Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 23.2 HP, 399 cfm

  • Mfr # AB-1202

  • Zoro # G4730391


product price: $8,413.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Max. Pressure
313" WC
Max. Flow Rate
399 cfm
Max. Vacuum
189" WC
Voltage
220-275/380-480
Full Load Amps
76.0/44.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-1202
Zoro #
G4730391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2-1/2"
Outlet Size
2.5"
Overall Depth
24.21"

Details

Item
Regenerative Blower, 23.2 HP, 399 cfm
Max. Pressure
313" WC
Max. Flow Rate
399 cfm
Max. Vacuum
189" WC
Voltage
220-275/380-480
Full Load Amps
76.0/44.0
Max. Ambient Temp.
104 Degrees F
Thermal Protection
Y
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment
Housing Material
Cast Aluminum
Standards
Class F NEMA Insulation
HP
23.2
Phase
Three

Description

Regenerative Blower, 23.2 HP, 399 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.