Zoro Homepage

Regenerative Blower, 3.5 HP, 155 cfm

  • Mfr # AB-400

  • Zoro # G4730656


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
118" WC
Max. Flow Rate
155 cfm
Max. Vacuum
105" WC
Voltage
220-275/380-480
Full Load Amps
7.0/4.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-400
Zoro #
G4730656
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Length
12.40"
Overall Depth
13.11"

Details

Item
Regenerative Blower, 3.5 HP, 155 cfm
Max. Pressure
118" WC
Max. Flow Rate
155 cfm
Max. Vacuum
105" WC
Voltage
220-275/380-480
Full Load Amps
7.0/4.0
Housing Material
Cast Aluminum
Phase
Three
Thermal Protection
Y
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment
HP
3.5
Max. Ambient Temp.
104 Degrees F
Standards
Class F NEMA Insulation

Description

Regenerative Blower, 3.5 HP, 155 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.