Tube Axial Fan, 0.67 HP, 2719 cfm, Tube, 220V, 1 Phase, 12" W.

  • Mfr # ABAF-12-220

  • Zoro # G4730166


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Shape
Tube
Width
12"
Voltage
220V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABAF-12-220
Zoro #
G4730166
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12"

Details

Phase
1
Shape
Tube
Voltage
220V
Item
Tube Axial Fan, 0.67 HP, 2719 cfm

Description

Tube Axial Fan, 0.67 HP, 2719 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.