Shop ATLANTIC BLOWERS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tube Axial Fan, 1.5 HP, 5827 cfm, Tube, 220V, 1 Phase, 20" W.
- Mfr # ABAF-20-220S
- Zoro # G4730120
product price:Â
$
1,229.99
/ea
Key Features
Phase
1
Shape
Tube
Width
20"
Voltage
220V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABAF-20-220S
- Zoro #
- G4730120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 20"
Details
- Phase
- 1
- Shape
- Tube
- Voltage
- 220V
- Item
- Tube Axial Fan, 1.5 HP, 5827 cfm
Description
Tube Axial Fan, 1.5 HP, 5827 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.