Shop ATLANTIC BLOWERS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tube Axial Fan, 0.75 HP, 3355 cfm, Tube, 110-120V/220-240V, 1 Phase, 16" W.
- Mfr # ABAF-16-110S
- Zoro # G4730251
product price:Â
$
959.99
/ea
Key Features
Phase
1
Shape
Tube
Width
16"
Voltage
110V to 120V, 220V to 240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABAF-16-110S
- Zoro #
- G4730251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Phase
- 1
- Shape
- Tube
- Voltage
- 110V to 120V, 220V to 240V
- Item
- Tube Axial Fan, 0.75 HP, 3355 cfm
Dimensions
- Width
- 16"
Description
Tube Axial Fan, 0.75 HP, 3355 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.