Zoro Homepage

Diffuser, Fine Bubble Disc, 12 In Dia

  • Mfr # AB-70006

  • Zoro # G4226625


product price: $49.39
/ea

Key Features

Type
Fine Bubble Disc, 12 in dia
Material of Construction
polypropylene
Length (In.)
12 1/2 in
Width (In.)
12 1/2 in
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-70006
Zoro #
G4226625
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 1/2 in
Width (In.)
12 1/2 in
Height (In.)
3 1/2 in
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input
8.1
Manufacturers Warranty Length
1 yr
Fitting Size (In.)
3/4 in MPT
Manufacturer Warranty Length
1 yr
Diffuser Height
1.6 in
Compatible Intake Pipe Size
3/4 in
Tubing Diameter
3/4 in
Air Tubing Diameter
3/4 in
Pump Width
12.5 in
Active Membrane Diameter
10.3 in
Bubble Size
1 to 3 mm
Intake Size
3/4 in
Flow Interference Size
13.5 in
Pump Height
3.5 in
Minimum Depth Required
6 in

Details

Item
Diffuser
Type
Fine Bubble Disc, 12 in dia
Material of Construction
polypropylene
Air Requirements (SCFM)
1.0-10.0
Ideal For
Water Aeration/Oxygenation
Active Surface Area (Sq.-In.)
101 sq in
Application
Water and Wastewater Treatment
Active Membrane
EPDM
Flow Interference (In.)
13 1/2 in
Features
Quick and Efficient Membrane Replacements
Discharge Type
Disc
Compatible with Media Type
Wastewater, Oxygen, Filtered Water
Active Surface Area
101 sq in
Volume Mixed Per Hour
8.1 gal @ 6 ft Depth and 1 cfm
Number of Compressors
1
Number of Air Tubing Rolls
0
Number of Diffusers
1
Diffuser Frame Material
Polypropylene
Bubble Type
Fine
Air Flow Rate (Minimum)
1 scfm
Air Flow Rate (Maximum)
10 scfm
Mount Material
Polypropylene
Intake Type
NPT
Active Membrane Material
EPDM

Description

Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 10 scfm, Air Flow Rate (Minimum) 1 scfm, Active Surface Area 101 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 10.3 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.