This item is Discontinued.

Atlantic Mills Sanitizing Wipes, 14" x 16", 50 Wipes 9503

Sanitizing Wipes, 14" x 16", 50 Wipes (Discontinued)

  • Mfr # 9503
  • Zoro # G6129584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9503
Zoro #
G6129584
UPC #
094073950300
Country of Origin
United States

Dimensions

Sheet Size
16 in x 13 1/2 in
Sheet Length
16 in
Container Size
50 ct
Sheet Width
14 in

Details

Item
Sanitizing Wipes
Color
Green
Container Type
Box
Number of Sheets
50
Series
No Series
Fragrance
Unscented
Formula
Quatenary Ammonium Chloride
Primary Chemical
Quat
Cleaner Form
Wipes
Application
Disinfecting/Sanitizing
Wipes per Container
50
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Sanitizer
Wet Contact Time
1 min or Less
Standards
EPA Registered
Packaging Type
Box
Targeted Pathogens
E-coli, Salmonella
NSF Rating
Not Rated
Properties
No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
EPA Registration Number
62401-4-71241

Description

Sanitizer, Sanitizing Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, Salmonella, Wet Contact Time 1 min or Less, Box, Container Size 50 ct, Ready to Use/Concentrated Concentrated, Cleaner Form Wipe, Sheet Size 16 in x 13 1/2 in, Application Disinfecting/Sanitizing, Fragrance Unscented, Green, EPA Registered Yes, EPA Registration Number 62401-4-71241, NSF Rating Not Rated, Product Series No Series, Sheet Length 16 in, Sheet Width 14 in, Surfaces for Use On Hard Non-Porous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.