Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Atlantic Paste & Glue Co LUMA Flying Insect Trap 945F

LUMA Flying Insect Trap (Discontinued)

  • Mfr # 945F
  • Zoro # G302694430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945F
Zoro #
G302694430
UPC #
29049009454
Country of Origin
China

Dimensions

Overall Length
6.1
Overall Width
4.2
Outside Diameter
0.1
Overall Height
0.2

Description

Refill glue boards for Luma Flying Insect Trap 230098. Pk of 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.