This item is Discontinued.

Atlantic-Personal & Portable Atlantic-Personal & Portable 33950212 Gaming Pro Straight Computer Desk - Black 33950212

Atlantic-Personal & Portable 33950212 Gaming Pro Straight Computer Desk - Black (Discontinued)

  • Mfr # 33950212
  • Zoro # G403960687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33950212
Zoro #
G403960687
UPC #
31742502125
Country of Origin
China

Dimensions

Overall Height
35.8 in
Work Surface Depth
24.58 in
Work Surface Width
51.8 in

Details

Item
Gaming Desk
Shape
Rectangle
Base Material
Steel
Assembled/Unassembled
Unassembled
Tabletop Color
Laminated, Charcoal
Top Material
Carbon Fiber, Medium Density Fiberboard
Edge Type
Curved
Application
Game
Base Included
Yes

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products?communicate?to all users that we value superior products?for?quality management. We know that innovation drives success and product quality?are?essential. Our products will the perfect fit for all?official purpose with high standard quality.

Features
  • Gaming pro stright computer desk
Specifications
  • Color: Black
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.