This item is Discontinued.

Atlantic-Personal & Portable Atlantic-Personal & Portable KV7000 Oskar Wood Multimedia Cabinet; Espresso 3843-5713

Atlantic-Personal & Portable KV7000 Oskar Wood Multimedia Cabinet; Espresso (Discontinued)

  • Mfr # 3843-5713
  • Zoro # G204028647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3843-5713
Zoro #
G204028647
UPC #
-
Country of Origin
China

Details

Item
Storage Cabinet
Color
Espresso
Material
MDF
Finish
Polyvinyl Chloride (PVC)
Features
Durable
Includes
Wall Anchor Kit
Application
Media Storage
Number of Adjustable Shelves
21
Number of Shelves
27
Number of Fixed Shelves
6
Assembly Required
Yes

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Large collection media storage cabinet
  • Adjustable shelves for better media organization
  • Extended base for stability
  • Durable frame
Specifications
  • Color: Expresso
  • Material: Wood
  • CD Capacity: 756
  • DVD Capacity: 360
  • Blu-ray Capacity: 414

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.